Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PF0

  • Zoro # G407569558


product price: $34.99
/ea

Key Features

Contacts Supplied
No
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PF0
Zoro #
G407569558
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contacts Supplied
No
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
II
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Sealing
IP67
Insert Arrangement
16-8
No. of Contacts
8
Orientation
Straight
Termination Method
Crimp
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage DC
1275
Contact Style
Pin
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.