Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PLC

  • Zoro # G407569503


product price: $31.85
/ea

Key Features

Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Termination Method
Crimp
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PLC
Zoro #
G407569503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Termination Method
Crimp
Sealing
IP67
Service Rating
II
Endbell Type
Cable Clamp
Amperage Rating
13A
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Orientation
Straight
Mounting Type
Cable
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Style
Pin
Connector Style
Receptacle
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.