Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PWF0

  • Zoro # G107569520


product price: $31.85
/ea

Key Features

Operating Voltage DC
1275
Contact Style
Pin
Endbell Type
Cable Clamp
Contacts Supplied
No
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PWF0
Zoro #
G107569520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
Contact Style
Pin
Endbell Type
Cable Clamp
Contacts Supplied
No
No. of Contacts
8
Contact Mating Life
500
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Rotation Angle
54
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
W
Mounting Type
Cable
Sealing
IP67
Orientation
Straight
Service Rating
II
Termination Method
Crimp
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Insert Arrangement
16-8
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.