Zoro Homepage

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PWLC

  • Zoro # G707569494


product price: $31.85
/ea

Key Features

Sealing
IP67
No. of Contacts
8
Insert Arrangement
16-8
Orientation
Straight
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PWLC
Zoro #
G707569494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
IP67
No. of Contacts
8
Insert Arrangement
16-8
Orientation
Straight
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Termination Method
Crimp
Endbell Type
Cable Clamp
Rotation Angle
54
Grommet & Seals Material
Neoprene
Service Rating
II
Shell Material
Aluminum Alloy
Contacts Supplied
No
Insert Rotation/Keying
W
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.