Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PX

  • Zoro # G507569489


product price: $34.99
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
1275
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PX
Zoro #
G507569489
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
1275
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Service Rating
II
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Rotation Angle
152
Insert Material
Neoprene
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
16-8
Insert Rotation/Keying
X
Shell Color
Olive Drab
Contacts Supplied
Yes
No. of Contacts
8
Endbell Type
Cable Clamp
Sealing
IP67
Shielding
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.