Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PXFO

  • Zoro # G407569282


product price: $31.85
/ea

Key Features

Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PXFO
Zoro #
G407569282
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Connector Type
Circular
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
8
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Shielding
Yes
Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Service Rating
II
Contacts Supplied
No
Amperage Rating
13A
Insert Arrangement
16-8
Connector Style
Receptacle
Rotation Angle
152
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.