Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PY

  • Zoro # G507568505


product price: $44.59
/ea

Key Features

Rotation Angle
180
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PY
Zoro #
G507568505
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Rotation Angle
180
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
16-8
Connector Type
Circular
Contacts Supplied
Yes
Sealing
IP67
Mounting Type
Cable
Contact Material
Copper Alloy
Termination Method
Crimp
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Amperage Rating
13A
Orientation
Straight
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Service Rating
II
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.