Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01F168PYF0

  • Zoro # G007568548


product price: $39.89
/ea

Key Features

Insert Material
Neoprene
Insert Rotation/Keying
Y
Orientation
Straight
Endbell Type
Cable Clamp
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168PYF0
Zoro #
G007568548
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Insert Rotation/Keying
Y
Orientation
Straight
Endbell Type
Cable Clamp
Connector Style
Receptacle
Operating Voltage DC
1275
Termination Method
Crimp
Connector Type
Circular
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Service Rating
II
Contact Mating Life
500
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-8
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Pin
Rotation Angle
180
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.