Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168P

  • Zoro # G507570614


product price: $31.75
/ea

Key Features

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168P
Zoro #
G507570614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
1000
No. of Contacts
8
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage DC
1275
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Endbell Type
Compression Nut
Service Rating
II
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Mounting Type
Jam Nut - Front Mount
Insert Arrangement
16-8
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.