Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168PA206

  • Zoro # G007570718


product price: $72.55
/ea

Key Features

Specification
MIL-DTL-26482
Shell Color
Black
Connector Type
Circular
Termination Method
Crimp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168PA206
Zoro #
G007570718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-26482
Shell Color
Black
Connector Type
Circular
Termination Method
Crimp
Contact Mating Life
500
Sealing
Sealed
Insert Arrangement
16-8
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Contact Style
Pin
Orientation
Straight
Rotation Angle
16
Operating Voltage AC V RMS Max
1000
No. of Contacts
8
Contact Plating
Gold
Insert Rotation/Keying
Normal
Service Rating
II
Mounting Type
Jam Nut - Front Mount
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Endbell Type
Grommet Nut
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.