Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168PLC

  • Zoro # G007570428


product price: $31.99
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contacts Supplied
No
Connector Style
Receptacle
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168PLC
Zoro #
G007570428
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contacts Supplied
No
Connector Style
Receptacle
No. of Contacts
8
Sealing
IP67
Grommet & Seals Material
Neoprene
Shielding
Yes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Mounting Type
Jam Nut - Front Mount
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Insert Arrangement
16-8
Contact Mating Life
500
Service Rating
II
Termination Method
Crimp
Connector Type
Circular
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.