Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168PW

  • Zoro # G107570519


product price: $31.75
/ea

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Orientation
Straight
Shielding
Yes
Insert Arrangement
16-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168PW
Zoro #
G107570519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Orientation
Straight
Shielding
Yes
Insert Arrangement
16-8
Contacts Supplied
Yes
No. of Contacts
8
Shell Color
Olive Drab
Termination Method
Crimp
Connector Type
Circular
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
54
Endbell Type
Compression Nut
Service Rating
II
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Material
Neoprene
Mounting Type
Jam Nut - Front Mount
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.