Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168PWLC

  • Zoro # G407570530


product price: $28.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Connector Type
Circular
Sealing
IP67
Rotation Angle
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168PWLC
Zoro #
G407570530
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Connector Type
Circular
Sealing
IP67
Rotation Angle
54
Endbell Type
Compression Nut
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shielding
Yes
Service Rating
II
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
No. of Contacts
8
Insert Rotation/Keying
W
Connector Style
Receptacle
Termination Method
Crimp
Contacts Supplied
No
Shell Color
Olive Drab
Insert Arrangement
16-8
Orientation
Straight
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Mounting Type
Jam Nut - Front Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.