Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168PXF0

  • Zoro # G407570509


product price: $31.99
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Operating Voltage DC
1275
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE07E168PXF0
Zoro #
G407570509
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Operating Voltage DC
1275
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Front Mount
Contact Style
Pin
Insert Rotation/Keying
X
Termination Method
Crimp
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Rotation Angle
152
Insert Arrangement
16-8
No. of Contacts
8
Orientation
Straight
Insert Material
Neoprene
Sealing
IP67
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.