Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE07E168PXLC

  • Zoro # G607570293


product price: $31.99
/ea

Key Features

Shell Color
Olive Drab
Rotation Angle
152
Termination Method
Crimp
Insert Arrangement
16-8
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168PXLC
Zoro #
G607570293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Rotation Angle
152
Termination Method
Crimp
Insert Arrangement
16-8
Grommet & Seals Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contacts Supplied
No
Contact Mating Life
500
Mounting Type
Jam Nut - Front Mount
Operating Voltage AC V RMS Max
1000
Endbell Type
Compression Nut
Insert Rotation/Keying
X
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Shielding
Yes
Service Rating
II
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Material
Neoprene
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.