Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SDN

  • Zoro # G907518889


product price: $77.69
/ea
Sold in multiples of 50 for $3,884.50
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Shielding
Yes
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SDN
Zoro #
G907518889
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Shielding
Yes
Service Rating
II
Termination Method
Crimp
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Sealing
IP67
Endbell Type
Heat Shrink
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
No. of Contacts
8
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Orientation
Straight
Insert Arrangement
16-8
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.