Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SFO

  • Zoro # G407518907


product price: $39.79
/ea

Key Features

Shell Color
Olive Drab
Amperage Rating
13A
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SFO
Zoro #
G407518907
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Amperage Rating
13A
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contact Style
Socket
No. of Contacts
8
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Insert Material
Neoprene
Connector Style
Plug
Contact Mating Life
500
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.