Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SLC

  • Zoro # G507518906


product price: $36.15
/ea

Key Features

Contact Mating Life
500
Amperage Rating
13A
Contact Size
8#16
Contacts Supplied
No
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SLC
Zoro #
G507518906
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
500
Amperage Rating
13A
Contacts Supplied
No
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Style
Plug
Orientation
Straight
Endbell Type
Compression Nut
Insert Arrangement
16-8
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Style
Socket
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
1275
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.