Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SWLC

  • Zoro # G207518633


product price: $36.15
/ea

Key Features

Connector Style
Plug
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SWLC
Zoro #
G207518633
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Shell Color
Olive Drab
Insert Arrangement
16-8
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contacts Supplied
No
Contact Style
Socket
Insert Rotation/Keying
W
Insert Material
Neoprene
Shielding
Yes
No. of Contacts
8
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Amperage Rating
13A
Service Rating
II
Operating Voltage DC
1275
Orientation
Straight
Rotation Angle
54
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.