Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SYFO

  • Zoro # G907518780


product price: $36.15
/ea

Key Features

Contact Size
8#16
Connector Type
Circular
Contact Mating Life
500
Contact Style
Socket
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SYFO
Zoro #
G907518780
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Type
Circular
Contact Mating Life
500
Contact Style
Socket
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug
Contacts Supplied
No
Orientation
Straight
Sealing
IP67
Rotation Angle
180
Crimp Wire Gauge
20, 18, 16
Service Rating
II
Shielding
Yes
Insert Arrangement
16-8
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Amperage Rating
13A
Termination Method
Crimp
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
No. of Contacts
8
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.