Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SZF0

  • Zoro # G407518570


product price: $36.15
/ea

Key Features

No. of Contacts
8
Endbell Type
Compression Nut
Contact Mating Life
500
Contact Style
Socket
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168SZF0
Zoro #
G407518570
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Endbell Type
Compression Nut
Contact Mating Life
500
Contact Style
Socket
Sealing
IP67
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Rotation Angle
331
Connector Type
Circular
Termination Method
Crimp
Insert Arrangement
16-8
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Connector Style
Plug
Contacts Supplied
No
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Rotation/Keying
Z
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.