Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06E168SZLC

  • Zoro # G907518537


product price: $36.15
/ea

Key Features

Contact Size
8#16
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Z
Insert Arrangement
16-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E168SZLC
Zoro #
G907518537
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Z
Insert Arrangement
16-8
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Operating Voltage DC
1275
Service Rating
II
Orientation
Straight
Insert Material
Neoprene
Amperage Rating
13A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Endbell Type
Compression Nut
Contacts Supplied
No
Rotation Angle
331
Contact Mating Life
500
Sealing
IP67
Connector Type
Circular
Mounting Type
Cable
Shielding
Yes
Termination Method
Crimp
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.