Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06F168SA206F0

  • Zoro # G407518686


product price: $55.89
/ea

Key Features

Connector Style
Plug
No. of Contacts
8
Contact Size
8#16
Shell Plating
Black Zinc Cobalt
Insert Arrangement
16-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168SA206F0
Zoro #
G407518686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
No. of Contacts
8
Shell Plating
Black Zinc Cobalt
Insert Arrangement
16-8
Amperage Rating
13A
Operating Voltage DC
1275
Mounting Type
Cable
Service Rating
II
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Style
Socket
Shell Color
Black
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.