Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06F168SF0

  • Zoro # G707518461


product price: $46.19
/ea

Key Features

Connector Style
Plug
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168SF0
Zoro #
G707518461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Insert Arrangement
16-8
Shielding
Yes
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
8
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Contacts Supplied
No
Endbell Type
Cable Clamp
Service Rating
II
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Mounting Type
Cable
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.