Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06F168SXDN

  • Zoro # G307520291


product price: $77.69
/ea
Free Shipping & Returns

Key Features

No. of Contacts
8
Termination Method
Crimp
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168SXDN
Zoro #
G307520291
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Termination Method
Crimp
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
1275
Contact Style
Socket
Sealing
IP67
Endbell Type
Heat Shrink
Orientation
Straight
Service Rating
II
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Rotation/Keying
X
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Rotation Angle
152
Insert Arrangement
16-8
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.