Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE06F168SYF0

  • Zoro # G007520348


product price: $46.15
/ea

Key Features

Shielding
Yes
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168SYF0
Zoro #
G007520348
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shielding
Yes
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Termination Method
Crimp
Connector Style
Plug
Orientation
Straight
Shell Color
Olive Drab
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Rotation Angle
180
No. of Contacts
8
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Rotation/Keying
Y
Insert Arrangement
16-8
Service Rating
II
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.