
KPSE 8C 816 SKT PLUG
Mfr # KPSE08A168SF0
Zoro # G007520102
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Size
8#16
Termination Method
Crimp
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE08A168SF0
Zoro #
G007520102
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contacts Supplied
No
Service Rating
II
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
Connector Style
Plug
Orientation
Right Angle
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.