Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT PLUG

  • Mfr # KPSE08E168SA206

  • Zoro # G007520126


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-26482
Shielding
Yes
Connector Style
Plug
Orientation
Right Angle
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08E168SA206
Zoro #
G007520126
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-26482
Shielding
Yes
Connector Style
Plug
Orientation
Right Angle
Termination Method
Crimp
Contact Style
Socket
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Contacts Supplied
Yes
Endbell Type
Grommet Nut
Shell Plating
Black Zinc Cobalt
Insert Arrangement
16-8
Service Rating
II
Insert Rotation/Keying
Normal
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Rotation Angle
16
Shell Color
Black
Sealing
Sealed
No. of Contacts
8
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.