Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE00E168SXDN

  • Zoro # G907511507


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Sealing
IP67
Contacts Supplied
Yes
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E168SXDN
Zoro #
G907511507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Receptacle
Sealing
IP67
Contacts Supplied
Yes
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Heat Shrink
Insert Rotation/Keying
X
Service Rating
II
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Crimp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Orientation
Straight
Connector Type
Circular
No. of Contacts
8
Contact Style
Socket
Shell Plating
Conductive Black Zinc Cobalt
Insert Material
Neoprene
Operating Voltage DC
1275
Rotation Angle
152
Contact Material
Copper Alloy
Shell Color
Black
Insert Arrangement
16-8
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.