Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SFO

  • Zoro # G207512891


product price: $23.85
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Size
8#16
Insert Material
Neoprene
Endbell Type
Compression Nut
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SFO
Zoro #
G207512891
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Endbell Type
Compression Nut
Contact Mating Life
500
Termination Method
Crimp
Grommet & Seals Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Connector Type
Circular
Service Rating
II
Shell Color
Olive Drab
Mounting Type
Cable
Contacts Supplied
No
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Orientation
Straight
Sealing
IP67
Insert Arrangement
16-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.