Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SLC

  • Zoro # G007512848


product price: $23.85
/ea

Key Features

Contact Style
Socket
Endbell Type
Compression Nut
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SLC
Zoro #
G007512848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Style
Socket
Endbell Type
Compression Nut
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Service Rating
II
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
No
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
No. of Contacts
8
Insert Arrangement
16-8
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Amperage Rating
13A
Shielding
Yes
Connector Style
Receptacle
Sealing
IP67
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.