Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SWFO

  • Zoro # G107509564


product price: $23.85
/ea

Key Features

Sealing
IP67
Rotation Angle
54
Operating Voltage DC
1275
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SWFO
Zoro #
G107509564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
IP67
Rotation Angle
54
Operating Voltage DC
1275
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Contacts Supplied
No
Contact Mating Life
500
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Insert Rotation/Keying
W
Shielding
Yes
Contact Style
Socket
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Arrangement
16-8
No. of Contacts
8
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.