Zoro Homepage

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SWLC

  • Zoro # G807509604


product price: $26.25
/ea

Key Features

Contacts Supplied
No
No. of Contacts
8
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
1000
Rotation Angle
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SWLC
Zoro #
G807509604
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.