Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SYF0

  • Zoro # G507512904


product price: $23.85
/ea

Key Features

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Rotation/Keying
Y
Rotation Angle
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SYF0
Zoro #
G507512904
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Rotation/Keying
Y
Rotation Angle
180
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Cable
Amperage Rating
13A
Operating Voltage DC
1275
Connector Style
Receptacle
Contacts Supplied
No
Shielding
Yes
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Contact Style
Socket
Shell Material
Aluminum Alloy
Orientation
Straight
Endbell Type
Compression Nut
No. of Contacts
8
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.