Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SYFO

  • Zoro # G007512909


product price: $23.85
/ea

Key Features

Contact Size
8#16
Orientation
Straight
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SYFO
Zoro #
G007512909
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Orientation
Straight
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage DC
1275
Rotation Angle
180
No. of Contacts
8
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Connector Type
Circular
Contact Style
Socket
Service Rating
II
Shielding
Yes
Insert Rotation/Keying
Y
Mounting Type
Cable
Contacts Supplied
No
Insert Arrangement
16-8
Sealing
IP67
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.