Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01E168SYLC

  • Zoro # G607512644


product price: $29.85
/ea

Key Features

Amperage Rating
13A
Grommet & Seals Material
Neoprene
Rotation Angle
180
Contact Mating Life
500
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168SYLC
Zoro #
G607512644
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Grommet & Seals Material
Neoprene
Rotation Angle
180
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Shielding
Yes
Mounting Type
Cable
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Sealing
IP67
Endbell Type
Compression Nut
Connector Type
Circular
Contact Style
Socket
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Service Rating
II
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
16-8
Orientation
Straight
No. of Contacts
8
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.