Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SFO

  • Zoro # G407512660


product price: $39.99
/ea

Key Features

No. of Contacts
8
Mounting Type
Cable
Insert Arrangement
16-8
Service Rating
II
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SFO
Zoro #
G407512660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Mounting Type
Cable
Insert Arrangement
16-8
Service Rating
II
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Sealing
IP67
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes
Contact Style
Socket
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Orientation
Straight
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.