Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SLC

  • Zoro # G207512631


product price: $31.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SLC
Zoro #
G207512631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Orientation
Straight
Shielding
Yes
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
8
Shell Color
Olive Drab
Sealing
IP67
Insert Arrangement
16-8
Operating Voltage DC
1275
Service Rating
II
Endbell Type
Cable Clamp
Insert Material
Neoprene
Mounting Type
Cable
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.