Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SWFO

  • Zoro # G307512746


product price: $39.99
/ea

Key Features

Shielding
Yes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SWFO
Zoro #
G307512746
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shielding
Yes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
No. of Contacts
8
Insert Rotation/Keying
W
Orientation
Straight
Shell Color
Olive Drab
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contacts Supplied
No
Rotation Angle
54
Amperage Rating
13A
Service Rating
II
Operating Voltage DC
1275
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Insert Arrangement
16-8
Endbell Type
Cable Clamp
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.