Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SWLC

  • Zoro # G507512775


product price: $39.99
/ea

Key Features

Insert Rotation/Keying
W
Shell Color
Olive Drab
Mounting Type
Cable
Sealing
IP67
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SWLC
Zoro #
G507512775
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Rotation/Keying
W
Shell Color
Olive Drab
Mounting Type
Cable
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
54
Shell Material
Aluminum Alloy
Connector Style
Receptacle
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Orientation
Straight
Insert Arrangement
16-8
Connector Type
Circular
Insert Material
Neoprene
Endbell Type
Cable Clamp
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Service Rating
II
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.