Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SXF0

  • Zoro # G607509521


product price: $31.99
/ea

Key Features

Connector Type
Circular
No. of Contacts
8
Mounting Type
Cable
Service Rating
II
Insert Arrangement
16-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SXF0
Zoro #
G607509521
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Type
Circular
No. of Contacts
8
Mounting Type
Cable
Service Rating
II
Insert Arrangement
16-8
Sealing
IP67
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
13A
Endbell Type
Cable Clamp
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contacts Supplied
No
Termination Method
Crimp
Operating Voltage DC
1275
Rotation Angle
152
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.