
KPSE 8C 816 SKT RECP
Mfr # KPSE01F168SXFO
Zoro # G507509591
product price: $39.99
/eaKey Features
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE01F168SXFO
Zoro #
G507509591
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.