Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SXLC

  • Zoro # G407509608


product price: $31.99
/ea

Key Features

Contact Mating Life
500
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SXLC
Zoro #
G407509608
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Mating Life
500
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
152
Amperage Rating
13A
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Contacts Supplied
No
No. of Contacts
8
Termination Method
Crimp
Insert Rotation/Keying
X
Orientation
Straight
Service Rating
II
Insert Arrangement
16-8
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Type
Circular
Mounting Type
Cable
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.