Zoro Homepage

KPSE 8C 816 SKT RECP

  • Mfr # KPSE01F168SYLC

  • Zoro # G607512521


product price: $35.19
/ea

Key Features

Sealing
IP67
Connector Type
Circular
Insert Arrangement
16-8
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F168SYLC
Zoro #
G607512521
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.