Zoro Homepage

KPSE 8C 816 SKT RECP

  • Mfr # KPSE07E168SA206F0

  • Zoro # G207512839


product price: $54.79
/ea

Key Features

Service Rating
II
Operating Voltage DC
1275
Insert Arrangement
16-8
Contact Style
Socket
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168SA206F0
Zoro #
G207512839
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
II
Operating Voltage DC
1275
Insert Arrangement
16-8
Contact Style
Socket
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
Shell Color
Black
No. of Contacts
8
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.