Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE07E168SLC

  • Zoro # G807512871


product price: $32.19
/ea

Key Features

Contact Size
8#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Shell Color
Olive Drab
Mounting Type
Jam Nut - Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168SLC
Zoro #
G807512871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Shell Color
Olive Drab
Mounting Type
Jam Nut - Front Mount
Service Rating
II
No. of Contacts
8
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Grommet & Seals Material
Neoprene
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
Orientation
Straight
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Endbell Type
Compression Nut
Amperage Rating
13A
Termination Method
Crimp
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Contacts Supplied
No
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.