Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 SKT RECP

  • Mfr # KPSE07E168SWFO

  • Zoro # G007512893


product price: $32.19
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
1275
No. of Contacts
8
Contacts Supplied
No
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E168SWFO
Zoro #
G007512893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Operating Voltage DC
1275
No. of Contacts
8
Contacts Supplied
No
Connector Style
Receptacle
Service Rating
II
Insert Arrangement
16-8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Mounting Type
Jam Nut - Front Mount
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Amperage Rating
13A
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Insert Rotation/Keying
W
Crimp Wire Gauge
20, 18, 16
Rotation Angle
54
Termination Method
Crimp
Orientation
Straight
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.