Zoro Homepage

KPT 01 E 1420 116 SKT F42

  • Mfr # KPT01E1415SF42

  • Zoro # G407685166


product price: $33.99
/ea

Key Features

Orientation
Straight
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Contacts Supplied
Yes
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1415SF42
Zoro #
G407685166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Orientation
Straight
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Contacts Supplied
Yes
Contact Style
Socket
Shell Material
Aluminum Alloy
No. of Contacts
15
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Shielding
Yes
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Type
Circular
Mounting Type
Cable
Endbell Type
Compression Nut
Termination Method
Solder
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage DC
850
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.