Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 01 E 820 PIN F42

  • Mfr # KPT01E128PF42

  • Zoro # G407685258


product price: $24.65
/ea

Key Features

Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E128PF42
Zoro #
G407685258
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Orientation
Straight
Shell Plating
Electroless Nickel
Termination Method
Solder
Sealing
IP67
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Circular
Contact Style
Pin
Operating Voltage DC
850
No. of Contacts
8
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
45268
Connector Style
Receptacle
Mounting Type
Cable
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.