Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 02 CLASS E 5520 SKT Z

  • Mfr # KPT02E2255SZ

  • Zoro # G107685251


product price: $47.29
/ea

Key Features

Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2255SZ
Zoro #
G107685251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
No. of Contacts
55
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A
Contacts Supplied
Yes
Orientation
Straight
Insert Arrangement
22-55
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Rotation Angle
314
Shielding
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.